Motion
FS6801-06-06-NWO-FG-R.062

BRENNAN INDUSTRIES INC
FS6801-06-06-NWO-FG-R.062

FS6801-06-06-NWO-FG-R.062 06MFS-06MAORB
Mi Item #12104940
MFR #FS6801-06-06-NWO-FG-R.062
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-06-06-NWO-FG-R.062

FS6801-06-06-NWO-FG-R.062 06MFS-06MAORB
Mi Item #12104940
MFR #FS6801-06-06-NWO-FG-R.062

Mfr description
FS6801-06-06-NWO-FG-R.062 06MFS-06MAORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.42/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    11/16-16 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    11/16-16 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)