Motion
FS6801-10-16-NWO-FG

BRENNAN INDUSTRIES INC
FS6801-10-16-NWO-FG

FS6801-10-16-NWO-FG 10MFS-16MAORB 90 EL
MI ITEM #12104951
MFR #FS6801-10-16-NWO-FG
List Price$204.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-10-16-NWO-FG

FS6801-10-16-NWO-FG 10MFS-16MAORB 90 EL
MI ITEM #12104951
MFR #FS6801-10-16-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.74/each for your price

Overview

Mfr description
FS6801-10-16-NWO-FG 10MFS-16MAORB 90 EL

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    1-14 UNS, 1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1 in, 5/8 in
  • End 2 Thread
    1-14 UNS, 1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text