Motion
FS6803-08-08-06-NWO-FG

BRENNAN INDUSTRIES INC
FS6803-08-08-06-NWO-FG

FS6803-08-08-06-NWO-FG
MI ITEM #12104993
MFR #FS6803-08-08-06-NWO-FG
Price$77.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6803-08-08-06-NWO-FG

FS6803-08-08-06-NWO-FG
MI ITEM #12104993
MFR #FS6803-08-08-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.05/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • End 3 Size
    3/8 in;1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    13/16-16 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6803

Overview

Mfr description
FS6803-08-08-06-NWO-FG 08MFS-08MFS-06MAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text