Overview
Mfr description
FS6804-04-12-08-NWO-FG 04MFS-12MAORB-08M
Specifications
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Size1/2 in, 1/4 in, 3/4 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Size1/4 in;3/4 in;1/2 in
- End 3 Thread13/16-16 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesFS6804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data