Motion
FS6809-16-16-NWO-SS

BRENNAN INDUSTRIES INC
FS6809-16-16-NWO-SS

Elbow & Straight Adapters - Elbow
Mi Item #12105020
MFR #FS6809-16-16-NWO-SS
Price$1,156.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6809-16-16-NWO-SS

Elbow & Straight Adapters - Elbow
Mi Item #12105020
MFR #FS6809-16-16-NWO-SS

Mfr description
FS6809-16-16-NWO-SS 16FFSS-16MAORB 90 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.70/each

Specifications

Dimensions

  • Thread Size 2
    1-5/16-12 UN

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Adjustable ORB x Female ORFS Swivel
  • Connection Type
    SAE J1453 O-Ring Face Seal Swivel 90° Adjustable Port Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Female ORFS Swivel
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Male Adjustable ORB
  • End 2 Thread
    1-5/16-12 UN
  • Manufacturer Catalog Number
    FS6809-16-16-NWO-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    379.212 bar, 5500 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    O-Ring Face Seal Swivel 90° Adjustable Port Elbow
  • Working Pressure
    5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)