Motion
FS7001-04-12
FS7001-04-12 04MFS-12MM ORR STRAIGHT. OR
MI ITEM #12105025
MFR #FS7001-04-12
List Price$33.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-04-12 04MFS-12MM ORR STRAIGHT. OR
MI ITEM #12105025
MFR #FS7001-04-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.72/each for your price

Overview

Mfr description
FS7001-04-12 04MFS-12MM ORR STRAIGHT. OR

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    1/4 in, 12 mm
  • End 1 Thread
    9/16-18 UNF, M12X1.5
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    1/4 in, 12 mm
  • End 2 Thread
    9/16-18 UNF, M12X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7001
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text