Motion
FS7001-08-27
FS7001-08-27 08MFS-27MM ORR STRAIGHT. OR
MI ITEM #12105031
MFR #FS7001-08-27
List Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-08-27 08MFS-27MM ORR STRAIGHT. OR
MI ITEM #12105031
MFR #FS7001-08-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.00/each for your price

Overview

Mfr description
FS7001-08-27 08MFS-27MM ORR STRAIGHT. OR

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    1/2 in, 27 mm
  • End 1 Thread
    13/16-16 UNF, M27X2.0
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    1/2 in, 27 mm
  • End 2 Thread
    13/16-16 UNF, M27X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7001
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text