Motion
FS7001-12-22
FS7001-12-22 12MFS-22MM ORR STRAIGHT. OR
MI ITEM #12105036
MFR #FS7001-12-22
Price$52.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-12-22 12MFS-22MM ORR STRAIGHT. OR
MI ITEM #12105036
MFR #FS7001-12-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.61/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-3/16-12 UN, M22X1.5
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-3/16-12 UN, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7001

Overview

Mfr description
FS7001-12-22 12MFS-22MM ORR STRAIGHT. OR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text