Motion
FS7001-16-27
FS7001-16-27 16MFS-27MM ORR STRAIGHT. OR
Mi Item #12105039
MFR #FS7001-16-27
Price$197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-16-27 16MFS-27MM ORR STRAIGHT. OR
Mi Item #12105039
MFR #FS7001-16-27

Mfr description
FS7001-16-27 16MFS-27MM ORR STRAIGHT. OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.86/each

Specifications

Dimensions

  • End 1 Size
    1 in, 27 mm
  • End 2 Size
    1 in, 27 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-7/16-12 UN, M27X2.0
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-7/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)