Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Thread9/16-18 UNF, G - 1/8-28
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Thread9/16-18 UNF, G - 1/8-28
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7002
Overview
Mfr description
FS7002-04-02-BS 04MFS-02MBSPP STRAIGHT W