Motion
FS7002-12-16-BS

BRENNAN INDUSTRIES INC
FS7002-12-16-BS

FS7002-12-16-BS 12MFS-16MBSPP STRAIGHT W
Mi Item #12105050
MFR #FS7002-12-16-BS
Price$104.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7002-12-16-BS

FS7002-12-16-BS 12MFS-16MBSPP STRAIGHT W
Mi Item #12105050
MFR #FS7002-12-16-BS

Mfr description
FS7002-12-16-BS 12MFS-16MBSPP STRAIGHT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.48/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11, 1-3/16-12 UN
  • End 2 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 2 Thread
    1-3/16-12 UN, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)