Overview
Mfr description
FS7002-20-24-BS 20MFS-24MBSPP STRAIGHT W
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 Thread1-11/16-12 UN, G - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size1-1/2 in, 1-1/4 in
- End 2 Thread1-11/16-12 UN, G - 1-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7002
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data