Overview
Mfr description
FS7002-24-24 24MFS-24MBSPP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male British Standard Pipe Parallel
- End 1 Size1-1/2 in
- End 1 Thread2-12 UNF, G - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size1-1/2 in
- End 2 Thread2-12 UNF, G - 1-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7002
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data