Motion
FS7005-04-12-BS

BRENNAN INDUSTRIES INC
FS7005-04-12-BS

FS7005-04-12-BS 04MFS-12MM STRAIGHT WITH
Mi Item #12105059
MFR #FS7005-04-12-BS
Price$61.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7005-04-12-BS

FS7005-04-12-BS 04MFS-12MM STRAIGHT WITH
Mi Item #12105059
MFR #FS7005-04-12-BS

Mfr description
FS7005-04-12-BS 04MFS-12MM STRAIGHT WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.69/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 12 mm
  • End 2 Size
    1/4 in, 12 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Thread
    9/16-18 UNF, M12X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Thread
    9/16-18 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)