Motion
FS7005-06-22-BS

BRENNAN INDUSTRIES INC
FS7005-06-22-BS

FS7005-06-22-BS 06MFS-22MM STRAIGHT WITH
MI ITEM #12105066
MFR #FS7005-06-22-BS
List Price$54.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7005-06-22-BS

FS7005-06-22-BS 06MFS-22MM STRAIGHT WITH
MI ITEM #12105066
MFR #FS7005-06-22-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.51/each for your price

Overview

Mfr description
FS7005-06-22-BS 06MFS-22MM STRAIGHT WITH

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Size
    3/8 in, 22 mm
  • End 1 Thread
    11/16-16 UNF, M22X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Size
    3/8 in, 22 mm
  • End 2 Thread
    11/16-16 UNF, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7005
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text