Motion
FS7012-06-04
FS7012-06-04 06MFS-04MBSPP ORR STRAIGHT.
MI ITEM #12105077
MFR #FS7012-06-04
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7012-06-04 06MFS-04MBSPP ORR STRAIGHT.
MI ITEM #12105077
MFR #FS7012-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.54/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male Face Seal
  • End 1 Thread
    11/16-16 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male Face Seal
  • End 2 Thread
    11/16-16 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7012

Overview

Mfr description
FS7012-06-04 06MFS-04MBSPP ORR STRAIGHT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text