Motion
FS7102-04-04-NWO-FG

BRENNAN INDUSTRIES INC
FS7102-04-04-NWO-FG

FS7102-04-04-NWO-FG 04MFS-04MBSPPAORB RR
MI ITEM #12105087
MFR #FS7102-04-04-NWO-FG
List Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7102-04-04-NWO-FG

FS7102-04-04-NWO-FG 04MFS-04MBSPPAORB RR
MI ITEM #12105087
MFR #FS7102-04-04-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.12/each for your price

Overview

Mfr description
FS7102-04-04-NWO-FG 04MFS-04MBSPPAORB RR

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1/4 in
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1/4 in
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7102
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text