Motion
FS7102-10-08-NWO-FG

BRENNAN INDUSTRIES INC
FS7102-10-08-NWO-FG

FS7102-10-08-NWO-FG 10MFS-08MBSPPAORB RR
Mi Item #12105092
MFR #FS7102-10-08-NWO-FG
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7102-10-08-NWO-FG

FS7102-10-08-NWO-FG 10MFS-08MBSPPAORB RR
Mi Item #12105092
MFR #FS7102-10-08-NWO-FG

Mfr description
FS7102-10-08-NWO-FG 10MFS-08MBSPPAORB RR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-14 UNS, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-14 UNS, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)