Motion
FS7202-12-08-NWO-FG

BRENNAN INDUSTRIES INC
FS7202-12-08-NWO-FG

FS7202-12-08-NWO-FG 12MFS-08MBSPPAORB RR
MI ITEM #12105102
MFR #FS7202-12-08-NWO-FG
Price$164.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7202-12-08-NWO-FG

FS7202-12-08-NWO-FG 12MFS-08MBSPPAORB RR
MI ITEM #12105102
MFR #FS7202-12-08-NWO-FG

Mfr description
FS7202-12-08-NWO-FG 12MFS-08MBSPPAORB RR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.62/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-3/16-12 UN, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-3/16-12 UN, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)