Overview
Mfr description
FS7555-08-08 08FBSPPS-08MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/2 in
- End 1 Thread1/2-14 NPTF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7555
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data