Motion
FS7650-04-14-NWO-FG

BRENNAN INDUSTRIES INC
FS7650-04-14-NWO-FG

FS7650-04-14-NWO-FG 04MFS-14MMAORB ISO 6
MI ITEM #12105163
MFR #FS7650-04-14-NWO-FG
List Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7650-04-14-NWO-FG

FS7650-04-14-NWO-FG 04MFS-14MMAORB ISO 6
MI ITEM #12105163
MFR #FS7650-04-14-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.03/each for your price

Overview

Mfr description
FS7650-04-14-NWO-FG 04MFS-14MMAORB ISO 6

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    1/4 in, 14 mm
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    1/4 in, 14 mm
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7650
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text