Motion
FS7701-04-10
FS7701-04-10 04MFS-10MM ED STRAIGHT. ED
MI ITEM #12105172
MFR #FS7701-04-10
List Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7701-04-10 04MFS-10MM ED STRAIGHT. ED
MI ITEM #12105172
MFR #FS7701-04-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.81/each for your price

Overview

Mfr description
FS7701-04-10 04MFS-10MM ED STRAIGHT. ED

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Size
    1/4 in, 10 mm
  • End 1 Thread
    9/16-18 UNF, M10X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Size
    1/4 in, 10 mm
  • End 2 Thread
    9/16-18 UNF, M10X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7701
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text