Overview
Mfr description
FS7701-20-33 20MFS-33MM ED STRAIGHT. ED
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size1-1/4 in, 33 mm
- End 1 Thread1-11/16-12 UN, M33X2.0
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size1-1/4 in, 33 mm
- End 2 Thread1-11/16-12 UN, M33X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data