Overview
Mfr description
FS7709-04-02 04MFS-02MBSPP ED STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size1/4 in, 1/8 in
- End 1 Thread9/16-18 UNF, G - 1/8-28
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size1/4 in, 1/8 in
- End 2 Thread9/16-18 UNF, G - 1/8-28
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7709
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data