Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male British Standard Pipe Parallel
- End 1 Thread9/16-18 UNF, G - 1/2-14
- End 2 StyleMale Face Seal, Male British Standard Pipe Parallel
- End 2 ThreadG - 1/2-14, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7709
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)