Overview
Mfr description
FS7709-06-12 06MFS-12MBSPP ED STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size3/4 in, 3/8 in
- End 1 Thread11/16-16 UNF, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size3/4 in, 3/8 in
- End 2 Thread11/16-16 UNF, G - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7709
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data