Overview
Mfr description
FS7709-10-06 10MFS-06MBSPP ED STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size3/8 in, 5/8 in
- End 1 Thread1-14 UNS, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size3/8 in, 5/8 in
- End 2 Thread1-14 UNS, G - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7709
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data