Motion
FS7709-10-16
FS7709-10-16 10MFS-16MBSPP ED STRAIGHT.
Mi Item #12105191
MFR #FS7709-10-16
Price$98.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7709-10-16 10MFS-16MBSPP ED STRAIGHT.
Mi Item #12105191
MFR #FS7709-10-16

Mfr description
FS7709-10-16 10MFS-16MBSPP ED STRAIGHT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.42/each

Specifications

Dimensions

  • End 1 Size
    1 in, 5/8 in
  • End 2 Size
    1 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 1 Thread
    1-14 UNS, G - 1-11
  • End 2 Style
    Male Face Seal, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11, 1-14 UNS
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)