Motion
FS7709-24-24
FS7709-24-24 24MFS-24MBSPP ED STRAIGHT.
MI ITEM #12105196
MFR #FS7709-24-24
Price$210.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7709-24-24 24MFS-24MBSPP ED STRAIGHT.
MI ITEM #12105196
MFR #FS7709-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.16/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 1 Thread
    2-12 UNF, G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 2 Thread
    2-12 UNF, G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7709

Overview

Mfr description
FS7709-24-24 24MFS-24MBSPP ED STRAIGHT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text