Motion
760LSSS1/8SET=10PCS

BRENNAN INDUSTRIES INC
760LSSS1/8SET=10PCS

Compression Elbow & Straight - Ferrule Set, Stainless Steel
Mi Item #12105305
MFR #760LSSS1/8SET=10PCS
Price$70.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
760LSSS1/8SET=10PCS

Compression Elbow & Straight - Ferrule Set, Stainless Steel
Mi Item #12105305
MFR #760LSSS1/8SET=10PCS

Mfr description
N0319-S-02-HA-SS 760LS SS 1/8 SET=10PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.30/each

Specifications

Details

  • Adapter Type
    Ferrule Set
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Set
  • Connection Type
    Let-Lok Ferrule Set
  • Description Keyword
    Ferrule Set
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    760LSSS1/8SET=10PCS
  • Material
    Stainless Steel
  • Shape
    Ferrule Set
  • Type
    Let-Lok Ferrule Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)