Motion
N2403-20-16-B
Compression Elbow & Straight - Reducer, Brass
Mi Item #12105426
MFR #N2403-20-16-B
Price$320.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Brass
Mi Item #12105426
MFR #N2403-20-16-B

Mfr description
N2403-20-16-B 20IN-16IN STRAIGHT UNION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.76/each

Specifications

Dimensions

  • Hex Body
    46 mm
  • Hex Size
    46 mm
  • Thread Size 2
    1-5/16-20 UN
  • Tube Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression Reducer
  • Connection Type
    Brennan Tube Fitting Union Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-5/8-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    1-5/16-20 UN
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    N2403-20-16-B
  • Material
    Brass
  • Maximum Operating Pressure
    34.47 bar, 500 psi
  • Shape
    Straight
  • Type
    Tube Fitting
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)