Motion
113HSS3/8X3
Compression Elbow & Straight - Long Hex Nipple, Stainless Steel
Mi Item #12105898
MFR #113HSS3/8X3
Price$43.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Long Hex Nipple, Stainless Steel
Mi Item #12105898
MFR #113HSS3/8X3

Mfr description
N5404-N-06X3.000-HA-SS 113H SS 3/8 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.82/each

Specifications

Dimensions

  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Length
    3.0000 in
  • Overall Length
    3.0000 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male NPT x Male NPT
  • Connection Type
    Precision Pipe Fitting Long Hex Nipple
  • Description Keyword
    Long Hex Nipple
  • End 1 Style
    Male NPT
  • End 1 Thread
    3/8-18 NPT
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    113HSS3/8X3
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Precision Pipe Fitting Long Hex Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)