Motion
110HSS1/2X1/4
Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #12105913
MFR #110HSS1/2X1/4
Price$32.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #12105913
MFR #110HSS1/2X1/4

Mfr description
N5406-08-04-HA-SS 110H SS 1/2 X 1/4 PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.69/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Length
    1.0800 in
  • Overall Length
    1.0800 in
  • Thread Size 2
    1/4-18 NPT
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male NPT x Female NPT
  • Connection Type
    Precision Pipe Fitting Reducer Bushing
  • Description Keyword
    Reducer
  • End 1 Style
    Male NPT
  • End 1 Thread
    1/2-14 NPT
  • End 2 Style
    Female NPT
  • End 2 Thread
    1/4-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    110HSS1/2X1/4
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Precision Pipe Fitting Reducer Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)