Motion
100HSS3/8
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12105934
MFR #100HSS3/8
Price$75.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12105934
MFR #100HSS3/8

Mfr description
N5504-06-06-HA-SS 100H SS 3/8 PIPE FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.45/each

Specifications

Dimensions

  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Length
    1.4200 in
  • Overall Length
    1.4200 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female NPT x Female NPT
  • Connection Type
    Precision Pipe Fitting 90° Female Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Female NPT
  • End 1 Thread
    3/8-18 NPT
  • End 2 Style
    Female NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    100HSS3/8
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Precision Pipe Fitting 90° Female Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)