Motion
1404-40-40
1404-40-40 40MP-40FPS STRAIGHT
MI ITEM #12106393
MFR #1404-40-40
Price$1,693.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1404-40-40 40MP-40FPS STRAIGHT
MI ITEM #12106393
MFR #1404-40-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,693.28/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    2-1/2-8 NPSM, 2-1/2-8 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    2-1/2-8 NPSM, 2-1/2-8 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1404

Overview

Mfr description
1404-40-40 40MP-40FPS STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought