Motion
1703-20-12
1703-20-12 20MJ-12FLANGE 45 ELBOW CODE
Mi Item #12106395
MFR #1703-20-12
Price$220.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1703-20-12 20MJ-12FLANGE 45 ELBOW CODE
Mi Item #12106395
MFR #1703-20-12

Mfr description
1703-20-12 20MJ-12FLANGE 45 ELBOW CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.43/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/4 in
  • End 2 Size
    1-1/4 in, 3/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)