Motion
2406-32-08-IN
2406-32-08-IN 32FJ-08MJ STRAIGHT (INSERT
MI ITEM #12106399
MFR #2406-32-08-IN
List Price$159.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-32-08-IN 32FJ-08MJ STRAIGHT (INSERT
MI ITEM #12106399
MFR #2406-32-08-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.59/each for your price

Overview

Mfr description
2406-32-08-IN 32FJ-08MJ STRAIGHT (INSERT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Size
    1/2 in, 2 in
  • End 1 Thread
    2-1/2-12 UN, 3/4-16 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Size
    1/2 in, 2 in
  • End 2 Thread
    2-1/2-12 UN, 3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text