Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleHose Barb
- End 2 StyleHose Barb
- End 3 StyleHose Barb
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series4504
Overview
Mfr description
4504-04-04-04 04HB-04HB-04HB TEE