Specifications
Dimensions
- End 1 Size1/16 in, 1/8 in
- End 2 Size1/16 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Thread1/16-27 NPTF, 1/8-27 NPTF
- End 2 StyleMale Pipe
- End 2 Thread1/16-27 NPTF, 1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5404
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)