Overview
Mfr description
5406-SHP-02-B 02 NPTF SQUARE HEAD PIPE P
Specifications
- Adapter TypePlug
- End 1 StyleMale Pipe
- End 1 Size1/8 in
- End 1 Thread1/8-27 NPTF
- End 2 StyleNon Applicable
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data