Motion
7001-24-48
7001-24-48 24MJ-48MM ORR STRAIGHT. ORING
MI ITEM #12106421
MFR #7001-24-48
List Price$190.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-24-48 24MJ-48MM ORR STRAIGHT. ORING
MI ITEM #12106421
MFR #7001-24-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.34/each for your price

Overview

Mfr description
7001-24-48 24MJ-48MM ORR STRAIGHT. ORING

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M48X2.0
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    1-1/2 in, 48 mm
  • End 1 Thread
    1-7/8-12 UN, M48X2.0
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    1-1/2 in, 48 mm
  • End 2 Thread
    1-7/8-12 UN, M48X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    63.0
  • Hex Body
    55.0
  • Series
    7001_ORR
  • Thread Depth
    33.3
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text