Motion
7005-24-48
7005-24-48 24MJ-48MM STRAIGHT
Mi Item #12106424
MFR #7005-24-48
Price$144.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-24-48 24MJ-48MM STRAIGHT
Mi Item #12106424
MFR #7005-24-48

Mfr description
7005-24-48 24MJ-48MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.92/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 48 mm
  • End 2 Size
    1-1/2 in, 48 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    1-7/8-12 UN, M48X2.0
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    1-7/8-12 UN, M48X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)