Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale Face Seal
- End 2 Thread2-1/2-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)