Motion
FS7205-08-22-NWO-FG

BRENNAN INDUSTRIES INC
FS7205-08-22-NWO-FG

FS7205-08-22-NWO-FG 08MFS-22MMAORB RR 90
MI ITEM #12106483
MFR #FS7205-08-22-NWO-FG
Price$53.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7205-08-22-NWO-FG

FS7205-08-22-NWO-FG 08MFS-22MMAORB RR 90
MI ITEM #12106483
MFR #FS7205-08-22-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.09/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 22 mm
  • End 2 Size
    1/2 in, 22 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    13/16-16 UNF, M22X1.5
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    13/16-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7205

Overview

Mfr description
FS7205-08-22-NWO-FG 08MFS-22MMAORB RR 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text