Motion
FS7205-12-26-NWO-FG

BRENNAN INDUSTRIES INC
FS7205-12-26-NWO-FG

FS7205-12-26-NWO-FG 12MFS-26MMAORB RR 90
MI ITEM #12106484
MFR #FS7205-12-26-NWO-FG
List Price$62.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7205-12-26-NWO-FG

FS7205-12-26-NWO-FG 12MFS-26MMAORB RR 90
MI ITEM #12106484
MFR #FS7205-12-26-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.51/each for your price

Overview

Mfr description
FS7205-12-26-NWO-FG 12MFS-26MMAORB RR 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    3/4 in, 26 mm
  • End 1 Thread
    1-3/16-12 UN, M26X1.5
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    3/4 in, 26 mm
  • End 2 Thread
    1-3/16-12 UN, M26X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7205
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text