Overview
Mfr description
FS1804-16-12 16MFS-12FLANGE 90 ELB CODE
Specifications
- Adapter Type90° Elbow
- End 1 StyleCode 62 O-Ring Flange, Male Face Seal
- End 1 Size1 in, 3/4 in
- End 1 Thread1-7/16-12 UN
- End 2 StyleCode 62 O-Ring Flange, Male Face Seal
- End 2 Size1 in, 3/4 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS1804
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data