Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Chest Strap BucklePass-Through
- ColorYellow
- D Ring LocationsBack
- High Visibility Or ReflectiveNo
- Padding Or LiningBack Padding
- Stretch ConstructionFalse
- Style ApplicationGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)