Specifications
Dimensions
- Package Size12 oz
Details
- ColorMetallic Blue
- Material CompSilicone
- Operating Temperature Range0 to 500 °F
- Package TypeCan
- Product FormAerosol
- Technical Data Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)