Motion
MS 9320 FR BK

LOCTITE CORPORATION
MS 9320 FR BK

Silicone Sealant - Black, Gray, 290 ml, Cartridge, Form: Paste
Mi Item #12107080
MFR #MS 9320 FR BK
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
MS 9320 FR BK

Silicone Sealant - Black, Gray, 290 ml, Cartridge, Form: Paste
Mi Item #12107080
MFR #MS 9320 FR BK

Mfr description
2596334 TEROSON MS 939FR BK CR290ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.95/each

Specifications

Dimensions

  • Package Size
    290 ml

Details

  • Application
    Bonding
  • Color
    Black, Gray
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    DIN 53504, DIN EN ISO 868
  • Type
    Flexible sealants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)