1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
2573975 LOCTITE PC 4400 3.8L
Exterior finish, one-part clear coating for protecting, restoring and extending the life of painted surfaces.
MI ITEM #
12107106
MFR #
2573975 LOCTITE PC 4400 3.8L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Protectants, Coatings and Repairs
LOCTITE CORPORATION 2573975 LOCTITE PC 4400 3.8L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
2573975 LOCTITE PC 4400 3.8L
Exterior finish, one-part clear coating for protecting, restoring and extending the life of painted surfaces.
MI ITEM #
12107106
MFR #
2573975 LOCTITE PC 4400 3.8L
Mfr description
2573975 LOCTITE PC 4400 3.8L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
8.5 in
Length
7.25 in
Width
5.5 in
Details
Country of Origin
USA
Product Type
Abrasion Resistant Coatings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items